Amprobe Industrial High-Voltage Insulation Tester (Pengukur Isolasi) AMB-110 1Unit

#Nomor SKU S030142213
Wishlist
Rp209.999.900
Persediaan

Spesifikasi Produk

Model Number AMB-110
Unit 1Unit
Insulation Resistance 0 O - 999 kO, 1.00 O - 9.99 MO, 10.0 MO - 100.0 MO, 1.00 O - 9.99 GO
Voltage Display (V) 0 - 9999
Current Display (mA) 1 - 5.5
Dielectric absorption ratio (DAR) 0.01 - 100
Polarization index (PI) 0 - 100
Dielectric discharge test (DD) 0 - 100
Leakage current display range (mA) 0 - 5.5
External Voltage (V) 0 - 600
Capacitance measurement (nF) 0 - 99, 100 - 999
Memory Size (kB) 128
Berat (Kg) 5.0
Tanggal Produk Terdaftar 07 December 2021
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminate downtime, predict the lifetime of equipment and reduce safety hazards with the Amprobe AMB-110 Insulation Resistance Tester that tests voltage and step voltage to 10,000 V.

You can accurately test cables, transformers, motors, surge arrestors and generators in noisy environments such as high voltage switchyards. It also boasts built-in noise rejection filters and shielded test leads to provide high EMI immunity.
Feature
- Test insulation of wires, cables, transformers, motors, surge arrestors and generators
- Selectable testing voltages – one testing instrument for low and high voltage systems from 500 V to 10,000 V with 25 V increments
- Insulation resistance measurement up to 10TΩ
R(t) graph – Real time resistance against time graph plotting facility to graphically illustrate the response of a material to an applied test voltage
User selectable Programmable Timer (1s to 99 min)
Automatic discharge of test object after completion of measurement
Capacitance Measurement
- Diagnostic tools
Polarization index (PI)
Dielectric discharge (DD)
Dielectric Absorption Ratio (DAR) with automated resistance ranging (AR)
- Step voltage test – Insulation resistance will be measured at five different, equality sequenced test voltages for in-depth insulation system diagnostic

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait