ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) EHL-025TS PCS-1 Single Chain with Remote Type 1unit

#Nomor SKU S029761043
Wishlist
Rp66.999.900
Persediaan

Spesifikasi Produk

Model Number EHL-025TS PCS-1
Unit 1unit
Rated load (kg) 250
Stroke (m) 3
Air Inlet (NPT) 1/2
Chain Size (mm) 6.3
Type Single Chain With Remote Type
Berat (Kg) 20.0
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficient air hoists achieve speedy and safe work
Small & compact body provides easy handling
Smooth & step less operation avails for precise works like jig setting
ENDO air motor realiszes safe working condition againts the work in the risk of explosion like the chemical factory
Peringatan
-
Warning
-
Feature
High efficient air hoists achieve speedy and safe work. Small & compact body provides easy handling. Smooth & step less operation avails for precise works like jig setting. ENDO air motor realizes safe working condition against the work in the risk of explosion like the chemical factory. Specification cap. 60kg; stroke 1.9m; air inlet R.3/8. Air pressure 4-6 bar.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan