OMRON While Switching TP70 TP70-1A3 1pc

#Nomor SKU S029748877
Wishlist
Rp4.199.900
Persediaan

Spesifikasi Produk

Model Number TP70-1A3
Unit 1pc
Type Switch (Integrated Switch only)
Type of Terminal Fitting Clamp mounting
M Code 46480183
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A plastic rod type that is easy on the hand while moving is easy to use.
One-way operation. With a stopper that works only with a touch from one direction.
The body color is yellow, which is easy for the operator to understand.
Three types are prepared according to the installation location.
A series with an emergency stop switch is also available.
Feature
Easy-to-use plastic rod type with hand-to-hand work while moving.
One-way operation. With a stopper that does not work with a touch from one direction.
Adopts a yellowish with an easy-to-understand manner in the main body color.
Prepare three types according to the installation location.
Series with an emergency stop switch.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan