OMRON While Switching TP70

Sebelum PPN:
Rp2.599.900 - Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A plastic rod type that is easy on the hand while moving is easy to use.
One-way operation. With a stopper that works only with a touch from one direction.
The body color is yellow, which is easy for the operator to understand.
Three types are prepared according to the installation location.
A series with an emergency stop switch is also available.
Feature
Easy-to-use plastic rod type with hand-to-hand work while moving.
One-way operation. With a stopper that does not work with a touch from one direction.
Adopts a yellowish with an easy-to-understand manner in the main body color.
Prepare three types according to the installation location.
Series with an emergency stop switch.

Ulasan Produk

Tidak ada ulasan