OMRON Ultra-Miniature Toggle Switch A9TS A9TS12-0012 1pc

#Nomor SKU S029747931
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number A9TS12-0012
Unit 1pc
Functional Operation ON-OFF-ON
Operating Temperature Range (°C) -20 to +80, 60% RH or less (with no icing or condensation)
Circuit Single pole double throw
Type of Terminal Right angle terminal
Rating (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
Type Switch type
Withstand Voltage Between terminals and terminal ground 500 VAC for 1 min
Insulation Resistance (MΩ) 500 or more (with DC500V insulation resistance tester)
Contact Resistance (miliΩ) 80 or less (initial value)
Operating Force (N) 4.9 or less
Ambient Relative Humidity (RH) 45 to 85 (at +5 to 35 ° C)
Vibration Malfunction: 10 to 55Hz, double amplitude 1.5mm
Durability Mechanical / 50,000 or more, Electrical / 50,000 or more
AS ONE Part Number 64-3340-78
Shock Resistance Malfunction (m/s²) 500
M Code 46502766
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability is ensured for the contact part by the gold plating and clip contact mechanism.
The terminal part is sealed with resin to prevent flux from entering.
Can be washed in a circle. (IP64 equivalent)
Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment.
* The lever does not stop when the function is "-".
* The function operation indicates the operation when the marking surface is the front.
Warning
The lever does not stop for "-" of functional operation.
Function operation represents the operation when the marking surface is in front of the marking surface.
Feature
The contact portion secures high reliability by gold-plated and clip contact mechanism.
The terminal portion prevents the infiltration of the flux by resin encapsulation.
Round washing cleaning is possible. (IP64 equivalent)
Compared to the conventional type A9T, the entire length including the lever and the low tall of about 35% and about 35%. Contributing to miniaturization of equipment.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait