OMRON Rocker Switch A8A (Saklar Jungkit) A8A-216 1pc

#Nomor SKU S029709908
Wishlist
Rating:
100% of 100
(2)
Rp219.900
Persediaan

Spesifikasi Produk

Model Number A8A-216
Unit 1pc
Mechanical Durability 40,000 times or more
AS ONE Part Number 64-3339-06
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Electrical Durability 20,000 times or more
PTI (Proof Tracking Index) 175
Shock Resistance (m/s2) 500
Operating Ambient Temperature (°C) -20 to +50 (with no icing or condensation)
Ambient Humidity (% RH) 45-85 or less
Electric Shock Protection Class Class II
Inrush Current (A) Up to 100 (100 ms or less)
Lamp Voltage (V) AC125
Pollution Degree (Environment to Use) 2
Shock Resistance Malfunction (m/s²) 300 (2 + malfunction + 1ms or less)
Cap Color orange
Allowable Operating Speed (mm/s) 1 to 500
Case Color White
Withstand Voltage (V/minute) Between terminals of the same polarity: 2000 AC 50/60 Hz Between live metal parts and ground: 4000 AC 50/60 Hz
Type of Illumination Neon light
Protection Class IP40
M Code 39028096
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat generation is reduced by the unique leaf spring mechanism of the power supply rocker switch that emphasizes safety.
The original forced opening mechanism enables contact opening even when contact welding is abnormal.
Prepare neon illumination that can directly apply power supply voltage.
Contact gap 3mm or more.
A wide variety of caps and flanges are available.
Acquired UL, CSA and VDE standards. Compliant with EN standards.
Feature
Safety-oriented power supply locker switch
Your unique leaf spring mechanism reduces heat generation.
By unique forced release mechanism, it is possible to open contact open even when abnormal such as contact welding.
Preparation of neon illumination that can apply the power supply voltage directly.
Contact Gap 3mm or more.
Cap, Prepare a wealth of variations in the flange area.
UL, CSA, VDE Standard Acquisition. EN standard compliant.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait