OMRON Latching Relay G7K G7K-412S-D-DC100 1pc

#Nomor SKU S029528035
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number G7K-412S-D-DC100
Unit 1pc
Rated Voltage (V) DC100
Contact Resistance (miliΩ) 50 or less (DC1V 10mA voltage drop method)
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Insulation Resistance (MΩ) 100 or more (at 500 VDC)
Ambient Relative Humidity (RH) 5 to 85
Return Voltage 80% or less of rated voltage
Vibration Resistance (Durability) 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
Coil Rated Voltage (V) DC100
Vibration Resistance (Malfunction) 10 to 22 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm)
Impact Resistance Durability (m/s²) 300
Operating Voltage 80% or less of rated voltage
Number of Poles 4
Contact Configuration 2c2a
Shock Resistance Malfunction (m/s²) 30
Type Latching relay
Electrical Durability 100,000 times or more (opening and closing frequency 1800 times / h) (at ambient temperature + 23 ° C)
Mechanical Durability 300,000 times or more (opening and closing frequency 1800 times / h)
Protection Class In a case
Terminal Shape Plug-in terminal
M Code 46658044
Berat (Kg) 0.3
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small eye or lock type latching relay with manual button.
Realized miniaturization of 71mm in height, 42.5mm in width, and 48.5mm in depth. Moreover, it is 175g lightweight.
Set/Reset responds quickly with a pulse signal.
Using gold plating for the contacts, it has excellent high contact reliability.
Use an Omron PTF14A (for LY4 relay) socket.
Feature
Small eyes or locked latching relay with manual button.
Achieves miniaturization of 71 mm height, 42.5 mm wide, and 48.5 mm depth. Moreover, the light weight of 175 g.
Set reset is a pulsed signal.
The contact is used to use gold plating and is excellent in high contact reliability.
Use the socket of Omron's shape PTF14A (for type LY4 relay) .

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan