OMRON Compact Heavy Equipment Limit Switch D4a-N D4A-4R18N 1pc

#Nomor SKU S029508112
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number D4A-4R18N
Unit 1pc
Internal capacity 1 piece
format Shape D4A-4R18N
Product Number D4A-4R18N
Type Rotating Lever Type/center neutral Type
Type Of Actuator Rotating lever type / center neutral type
Head Shape Rotating Lever, center neutral operation Type (cannot be used for simultaneous operation of Switch box.)
Operation Indicator Lamp LED(DC)
Protection Class (Compliant) IP67, NEMA Standards 1, 2, 3, 4, 4X, 5, 6P, 12, 13
Rated Frequency (Hz) 50/60
Temperature Rise (°) 50 or less
Contact Resistance (miliΩ) 25 or less (initial value)
Impact Resistance Durability (m/s²) 1000 or m ore
Allowable Operating Speed (mm-m/s) 1 to 2 (D4A-3101N, rotating lever type)
Ambient Relative Humidity (RH) 35 to 95 (with no icing)
Electric Shock Protection Class Class I (with ground terminal)
Electrical Durability 750,000 times or more (4-circuit double-cut type: 125 VAC, 5 A resistive load)
Inrush Current (A) (Normally closed circuit) up to 30A, (normally open circuit) up to 20A
Mechanical Durability (times) 30 million or more (for 4-circuit double-break rotary lever type) *Excluding holding type.
Pollution Degree (Environment to Use) 3
Withstand Voltage (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
M Code 46533006
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system.
Wide temperature specifications (-40 to 100°C: standard type)
Adopts a block mount method that minimizes time loss during maintenance.
Acquired UL, CSA and CCC standards.
Feature
Small heavy equipment limit switch with improved sealability, impact resistance, strength resistance
Further strengthening the double seal structure of the rotating shaft portion and secures sealing performance by a gasket full cover method.
Wide temperature specification (-40 to 100°C: standard type)
A block mounting method is used to minimize time loss during maintenance.
UL, CSA, CCC Standard Acquisition.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan