OMRON Limit Switch WL Series (Saklar Batas) WLCA12-2N 1pc

#Nomor SKU S029487110
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number WLCA12-2N
Unit 1pc
Type Of Actuator Variable roller / lever type (overtravel type 90 ° operation type)
Operating Ambient Temperature (°C) -10-80 (no icing)
Energizing Current (A) 10
Contact Resistance (miliΩ) 25 or less (initial value, built-in switch only)
Terminal screw 4-M4
Shape General-purpose vertical type
Rated Frequency (Hz) 50/60
Rated Insulation Voltage (V) (Ui)250(EN60947-5-1)
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Type Standard type
Protection Class IP67
Switch General built-in switch 1a1b contact type
TRUSCO Number 102-1613
Electrical Rating General load type
Withstand Voltage Between terminals of the same pole: AC1000V + 50 / 60Hz + 1min, between each terminal and ground: AC2200V + 50 / 60Hz + 1min / Uimp + 2.5kV, between each terminal and non-charged metal part: AC2200V + 50 / 60Hz + 1min / Uimp + 2.5kV
Type of Sign Front mounting, rear mounting
Service Life General form
M Code 02087093
Berat (Kg) 0.3
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Feature
2 Circuits are reliably blocked by circuit twice.
Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan