OMRON Limit Switch WL Series WL01D 1pc
Rp919.900
Persediaan
Spesifikasi Produk
| Model Number | WL01D |
|---|---|
| Unit | 1pc |
| Rated Insulation Voltage (V) | (Ui)250(EN60947-5-1) |
| Energizing Current (A) | 0.1 |
| Protection Class | IP67 |
| Allowable Operation Frequency (times/minute) | Mechanical: 120, Electrical: 30 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Type of Sign | Front mounting, rear mounting |
| Switch | General built-in switch 1a1b contact type |
| Type Of Actuator | Plunger type (top plunger type) |
| Rated Frequency (Hz) | 50/60 |
| Terminal screw | 4-M4 |
| Contact Resistance (miliΩ) | 50 or less (initial value, built-in switch alone) |
| Operating Ambient Temperature (°C) | -10-80 (no icing) |
| Shape | General-purpose vertical type |
| Withstand Voltage | Between terminals of the same pole: AC1000V + 50 / 60Hz + 1min, between each terminal and ground: AC2200V + 50 / 60Hz + 1min / Uimp + 2.5kV, between each terminal and non-charged metal part: AC2200V + 50 / 60Hz + 1min / Uimp + 2.5kV |
| Electrical Rating | Micro load type |
| Protection to EnvIronment | Standard Type |
| Service Life | General form |
| Type | Standard type |
| M Code | 35460336 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
The circuit is reliably shut off with two-circuit double break.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Structure that conforms to IP67 with O-rings and cover seals.
UL, CSA, TUV, EN/IEC and CCC certifications are obtained, making it ideal for machinery for export.
High precision type ideal for position control. The movement up to the movement is small (5 degrees) and the repeatability is twice that of the standard type.
The neon lamp or LED can be used to check the operating status, making it easy to check and perform maintenance at start-up.
One-touch connection reduces wiring man-hours.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Feature
2 Circuits are reliably blocked by circuit twice.Structure adapted to IP67 by O-ring or cover seal.
We have acquired UL, CSA, TUV, EN/IEC, CCC standard certification, so it is ideal for machine export.
High precision type optimal for position control. Movement to operation is small (5 degrees) and repetitive accuracy has achieved twice the reference type.
Neon lamps or LEDs can check the operating status and can easily check and maintain at startup.
Reduce the number of wiring steps with one touch connection.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan