Mitsubishi Electric Time Switch TSE-2 Series (Timer Listrik) TSE-2DB 15A 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | TSE-2DB 15A |
|---|---|
| Unit | 1pc |
| Compatible crimp terminal | Round JST V2-M3 |
| Compatible Wire (mm²) | IV2, peeling length 9mm |
| Switch capacity | (AC resistance load) AC250V 15A, (incandescent lamp load) AC100V 300W, (motor load) AC100V 200W, AC200V 400W |
| Frequency (Hz) | For both 50-60 |
| Mass (kg) | 0.2 |
| Accuracy | (Switch change) +/-1 second, (clock) +/-15 seconds/month (at ambient temperature +20 degreesC) |
| Control cycle | 24hours |
| Rated Current (A) | 15 |
| Rated Voltage (V) | AC100-220 |
| Power Consumption (V/A) | (AC100V) 1 or less, (AC200V) 4 or less |
| Life-+span | (Mechanical) 5 million times, (Electrical) 50,000 times/AC250V 8A: Resistive load |
| Allowable Voltage Range (V) | AC85 to 240 |
| Display | (Time) LCD digital display |
| Blackout compensation time | Setting contents, current time: 10 years (+20 degreesC, blackout rate 50% or less), display: 1 hour (However, it is redisplayed by pressing the button) |
| Operating Ambient Temperature (°C) | -10 to 50 |
| Mounting Method | (Surface) IEC35mm rail |
| Color | Ivory |
| Switch configuration | 1c |
| M Code | 26600814 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 10 August 2026 |
Informasi Produk
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Warning
*TSE-2SA type cannot change the operation time for each day of the week. If the operation time differs for each day of the week, use the TSE-2WA type.Feature
One minute unit programs can be assembled. Maximum 16 points/day, Model TSE-2WA maximum 24 points/week.Weekly control is available for TSE-2WA type.
Since the external dimensions are the distribution board agreement size breaker (JIS C 8201-2-1 compliant) 50 mm width, it can be incorporated neatly into the distribution board. It can also be mounted on the IEC35mm rail of the control panel.
With lithium batteries, you can compensate for blackouts for 10 years (+20 degreesC blackout rate 50% or less) without charging.
Operations such as ON/OFF time correction and clock correction can be performed even during a power failure.
Since the display unit rotates 90 degrees to the left and right, the items displayed on the LCD can be read from the front even when the display panel is installed in the same direction as the breaker for the distribution board agreement.
Equipped with a test run function. If you press the cancel button and the minute button simultaneously for 3 seconds, you can check the operation of the program you have set. (Not only the display but the actual output works, so you can check more reliably.)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Mitsubishi%20Electric%20Time%20Switch%20TSE-2%20Series%20(Timer%20Listrik)%20TSE-2DB%2015A%201pc/0rS029439027-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)