Mitsubishi Electric Time Switch TSE-2 Series (Timer Listrik)

Sebelum PPN:
Rp2.099.900 - Rp2.599.900
Spesifikasi
Display(Time) LCD digital display
Switch configuration1c
Accuracy(Switch change) +/-1 second, (clock) +/-15 seconds/month (at ambient temperature +20 degreesC)
Allowable Voltage Range (V)AC85 to 240
Blackout compensation timeSetting contents, current time: 10 years (+20 degreesC, blackout rate 50% or less), display: 1 hour (However, it is redisplayed by pressing the button)
ColorIvory
Compatible Wire (mm²)IV2, peeling length 9mm
Compatible crimp terminalRound JST V2-M3
Frequency (Hz)For both 50-60
Mass (kg)0.2
Mounting Method(Surface) IEC35mm rail
Operating Ambient Temperature (°C)-10 to 50
Power Consumption (V/A)(AC100V) 1 or less, (AC200V) 4 or less
Rated Voltage (V)AC100-220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*TSE-2SA type cannot change the operation time for each day of the week. If the operation time differs for each day of the week, use the TSE-2WA type.
Feature
One minute unit programs can be assembled. Maximum 16 points/day, Model TSE-2WA maximum 24 points/week.
Weekly control is available for TSE-2WA type.
Since the external dimensions are the distribution board agreement size breaker (JIS C 8201-2-1 compliant) 50 mm width, it can be incorporated neatly into the distribution board. It can also be mounted on the IEC35mm rail of the control panel.
With lithium batteries, you can compensate for blackouts for 10 years (+20 degreesC blackout rate 50% or less) without charging.
Operations such as ON/OFF time correction and clock correction can be performed even during a power failure.
Since the display unit rotates 90 degrees to the left and right, the items displayed on the LCD can be read from the front even when the display panel is installed in the same direction as the breaker for the distribution board agreement.
Equipped with a test run function. If you press the cancel button and the minute button simultaneously for 3 seconds, you can check the operation of the program you have set. (Not only the display but the actual output works, so you can check more reliably.)

Ulasan Produk

Tidak ada ulasan