Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel) FR-D720-1.5K 1unit

#Nomor SKU S029415052
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number FR-D720-1.5K
Unit 1unit
Dimension D1 (mm) 60
Starting Torque 150% or more (at 1 Hz) When slip correction is set by general-purpose magnetic flux vector control
Cooling Method Forced air cooling
Altitude (m) Below sea level 1000
Vibration (m/s²) 5.9 or less
Output voltage (V) 3-phase 200 to 240
Storage Temperature Range (°C) -20 to 65
Approximate mass (kg) 1.4
AC voltage allowable fluctuation (V) 170 to 264
Dimensions d (mm) 135.5
Power Supply Capacity (kVA) 4
Frequency Setting Resolution Analog input. 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit). Digital input. 0.01Hz
Control System Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
Output overload current rating 150%60s, 200%0.5s (reverse time characteristic)
Protective structure (JEM1030) Closed type (IP20)
Dimension W (mm) 108
Output rated capacity (kVA) 2.8
M Code 11100293
Berat (Kg) 0.7
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
New standard for Mitsubishi inverter
The spring clamp terminal (control circuit) realizes high reliability and easy wiring. Equipped with a safety stop function and a hardware cut-off circuit for highly reliable emergency output cut-off.
Equipped with best-in-class performance in a compact body
The general-purpose magnetic flux vector control is installed in a compact body (3.7K or less) that has the same mounting dimensions as the Mitsubishi smallest inverter, the FR-S500 series, and achieves a high torque of 150% (3.7K or less) at 1Hz.
Enhanced functions
Optimal for fan/pump application Excitation control/PID control, Machine tool application for deceleration/stop function during power failure, General purpose magnetic flux vector control for conveyor/food application/Brake resistor connection (0.4K to 15K), etc. It was equipped with.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan