Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian) 1154-150 0-6inch/0-150mm 1pc

#Nomor SKU S029345809
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number 1154-150
Unit 1pc
Base Material Steel
Data Output Type Cable, Wireless w/transmitter
Construction Steel
Accuracy (inch) +/-0.0012
Maximum Measurement (inch) 6
Minimum Measurement (inch) -
Compatible Data Output Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Range (inch) 0 to 6/0mm to 150mm
Functions On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
Dimension Type Inch/Metric
Beam Style Single-Pole
Height Measurement Type 1D
Travel Type Manual
Maximum Measurement (mm) 150
Minimum Measurement (mm) -
Operation Type Digital
Power Source Cordless
Features Move the Digital Unit to Turn On Power
Resolution 0.0005inch/0.01mm
Berat (Kg) 1.5
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 04 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1D digital height gauges are used for measuring height and for scribing lines for layout applications. They have manual travel which means operators physically move the gauge along the beam/post with their hand, knob, hand wheel, or with simple thumb actuation. Height measurements are shown on a digital display.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan