Insize Pitch Gauge 4820-122 Thread Angle 60Degree 0.4-7mm 1pc

#Nomor SKU S029344796
Wishlist
Rating:
100% of 100
(2)
Rp279.900
Persediaan

Spesifikasi Produk

Model Number 4820-122
Unit 1pc
Number of Leaves 22
Thread Type Metric
Thread Angle (°) 60
Gauge Material Steel
Included Thread Pitch (mm) 0.4, 0.5, 0.7, 0.75, 0.8, 0.9, 1, 1.25, 1.5, 1.75, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7
Range (mm) 0.4 to 7
Material Steel
Pitch (mm) 0.4 to 7
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 04 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk