Insize Digital Thickness Gauge (Alat ukur ketebalan) 1163-50A 0-50mm 1pc

#Nomor SKU S029326624
Wishlist
Rp4.399.900
Persediaan

Spesifikasi Produk

Model Number 1163-50A
Unit 1pc
Includes Hard Plastic Case
Accuracy (inch) +/-0.001 /0.03mm
Range (inch) 0 to 2, 0mm to 50mm
Throat Depth (inch) 1.969
Dimension Type Inch/Metric
Maximum Measurement (mm) 50
Minimum Measurement (mm) -
Resolution 0.0005inch, 0.01mm
Product Type Digital Snap Gauge
Berat (Kg) 0.4
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan