KNIPEX Cobra VDE High-Tech Water Pump Pliers Insulated 87 26 250 T 1pc

#Nomor SKU S029322688
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 87 26 250 T
Unit 1pc
REACH Compliant no
Capacities for Pipes (diameter) (inch) Ø 2
Adjustment Positions 24
Capacity for Pipes (diameter) (mm) Ø 50
RohS Compliant no
Handles insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
Capacities for Nuts (mm) 46
Head chrome-plated
Pliers chrome-plated
Standard DIN ISO 8976 DIN EN 60900 IEC 60900
Drop Protection System yes
Dimensions (mm) 250x72x28
Berat (Kg) 0.4
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 03 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Pliers with integrated, insulated tether attachment point for a tool tether
- Adjustment by sliding one jaw directly on to the workpiece: fast, reliable and comfortable handling
- Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position
- Good access to the workpiece due to slim size of head and joint area
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
- Box-joint design for high stability due to double guide
- Pinch guard prevents operators' fingers being pinched
- Chrome vanadium electric steel, forged, multi stage oil-hardened

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan