KNIPEX Cobra VDE High-Tech Water Pump Pliers Insulated

Sebelum PPN:
Rp1.599.900 - Rp1.899.900
Spesifikasi
Capacities for Pipes (diameter) (inch)Ø 2
Capacity for Pipes (diameter) (mm)Ø 50
Capacities for Nuts (mm)46
Adjustment Positions24
Headchrome-plated
Plierschrome-plated
REACH Compliantno
RohS Compliantno
StandardDIN ISO 8976 DIN EN 60900 IEC 60900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Adjustment by sliding one jaw directly on to the workpiece: fast, reliable and comfortable handling
- Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position
- Good access to the workpiece due to slim size of head and joint area
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
- Box-joint design for high stability due to double guide
- Pinch guard prevents operators' fingers being pinched
- Chrome vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan