Ika Laboratories Shaker Orbital Vortex 3 1unit

#Nomor SKU S029274581
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number Vortex 3
Unit 1unit
Voltage (V) 200 - 240 / 115 / 100
Touch Function yes
Type of Movement orbital
Permissible Relative Humidity 0.8
Working with Microtiter Plates yes
Speed Range (rpm) 0 - 2500
Input Power (W) 60
Number of Microtiter Plates 1
Motor Rating Output (W) 10
Minimum Speed (rpm) 500 (Adjustable)
Operating Mode continuous operation
Shaking Stroke (mm) 4
Permissible Shaking Weight (kg) 0.4 (incl. Attachment)
Dimensions (WxHxD) (mm) 127x136x149
Permissible on Time 1
Speed Display none
Permissible Ambient Temperature (°C) 5-40
Motor Rating Input (W) 58
Weight (kg) 4.5
Frequency (Hz) 50/60
Berat (Kg) 4.5
Tanggal Produk Terdaftar 08 October 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VORTEX 3

Vortex shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.
Shaking movement: orbital
Orbital diameter: 4 mm
Infinitely adjustable speed range: 500 - 2.500 rpm


Scope of delivery
VORTEX 3
VG 3.1 Standard attachment
Feature
- Wide speed range, infinitely adjustable
- Different applications thanks to 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 ml etc.), please order separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36, page 51) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Compact design
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds thanks to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait