Mikrotik Routers and Wireless RB921GS-5HPacD-15S mANTBox 15s 1unit
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | RB921GS-5HPacD-15S |
|---|---|
| Unit | 1unit |
| Architecture | MIPSBE |
| CPU | QCA9557 |
| CPU Core Count | 1 |
| Frequency (MHz) | 720 |
| Dimensions (mm) | 140x348x82 |
| RouterOS License | 4 |
| Operating System | RouterOS |
| Size RAM (MB) | 128 |
| Storage Size (MB) | 128 |
| Storage Type | NAND |
| MTBF | Approximately 100000 hours at 25°C |
| Tested Ambient Temperature (°C) | -40 to 70 |
| Input Voltage (V) | DC 12-28 |
| Maximum Power Consumption (W) | 13 |
| FAN Count | Passive |
| PoE in | Passive PoE |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The mANTBox is based on our new mANT sector antennas, but also has a wireless router built right in. Powered by the RB921 device, the mANTBox comes ready to use with everything included. The device uses a high speed 720MHz CPU and has a built in 802.11 ac/a/n wireless device with up to 31dBm output power.
mANTBox 15s comes with 15dBi 120 degree sector antenna
- RB921GS-5HPacD-15S-US (USA) is factory locked for 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
- RB921GS-5HPacD-15S (International) supports 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).
mANTBox 15s comes with 15dBi 120 degree sector antenna
- RB921GS-5HPacD-15S-US (USA) is factory locked for 5170-5250MHz and 5725-5835MHz frequencies. This lock can not be removed.
- RB921GS-5HPacD-15S (International) supports 5150MHz-5875MHz range (Specific frequency range can be limited by country regulations).
Feature
Wireless specificationsDetails
- Wireless 5 GHz Max data rate 867 Mbit/s
- Wireless 5 GHz number of chains 2
- Wireless 5 GHz standards 802.11a/n/ac
- Antenna gain dBi for 5 GHz 15
- Wireless 5 GHz chip model QCA9892
- Wireless 5 GHz generation Wi-Fi 5
Ethernet
Details
- 10/100/1000 Ethernet ports 1
Fiber
Details
- SFP ports 1
Other
Details
- PCB temperature monitor Yes
- Voltage Monitor Yes
Certification & Approvals
Details
- Certification CE, FCC, IC, EAC, ROHS
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan