Mikrotik Routers and Wireless RB760iGS 1unit

#Nomor SKU S028435556
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number RB760iGS
Unit 1unit
Architecture MMIPS
CPU MT7621A
CPU Core Count 2
Frequency (MHz) 880
Dimensions (mm) 113x89x28
RouterOS License 4
Operating System RouterOS
Size RAM (MB) 256
Storage Size (MB) 16
Storage Type Flash
MTBF Approximately 100000 hours at 25°C
Tested Ambient Temperature (°C) -40 to 70
IPsec Hardware Acceleration Yes
Input Voltage (V) DC 12-57
Maximum Power Consumption (W) 6
FAN Count Passive
PoE in 802.3af/at
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
hEX S is a five port Gigabit Ethernet router for locations where wireless connectivity is not required. Compared to the hEX, the hEX S also features an SFP port and PoE output on the last port.

It is affordable, small and easy to use, but at the same time comes with a very powerful dual core 880 MHz CPU and 256 MB RAM, capable of all the advanced configurations that RouterOS supports. The device has a USB 2.0, PoE output for Ethernet port #5 and a 1.25Gbit/s SFP cage.

IPsec hardware encryption (~470 Mbps) and The Dude server package is supported, microSD slot on it provides improved r/w speed for file storage and Dude.
Feature
PoE-out
Details
- PoE-out ports Ether5
- PoE out Passive PoE up to 57V
- Max out per port output (input 18-30 V) 500 mA
- Max out per port output (input 30-57 V) 500 mA
- Max total out (A) 500 mA

Ethernet
Details
- 10/100/1000 Ethernet ports 5

Fiber
Details
- SFP ports 1

Peripherals
Details
- Memory card type microSD
- Memory Cards 1
- Number of USB ports 1
- USB Power Reset Yes
- USB slot type USB type A
- Max USB current (A) 1

Other
Details
- PCB temperature monitor Yes
- Voltage Monitor Yes
- Mode button Yes

Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan