Mikrotik Routers and Wireless CSS326-24G-2S+RM 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | CSS326-24G-2S+RM |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 443x144x44 |
| Operating System | SwOS |
| Storage Size (MB) | 2 |
| Storage Type | Flash |
| MTBF | Approximately 200000 hours at 25°C |
| Tested Ambient Temperature (°C) | -20 to 70 |
| Input Voltage (V) | DC 10-30 |
| Maximum Power Consumption (W) | 19 |
| FAN Count | Passive |
| PoE in | Passive PoE |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Cloud Smart Switch 326-24G-2S+RM is SwOS powered 24 port Gigabit Ethernet switch with two SFP+ ports in 1U rackmount case that provides wire speed connectivity with several new switching features.
It gives you all the basic functionality for a managed switch, plus more: allows to manage port-to-port forwarding, apply MAC filter, configure VLANs, mirror traffic, apply bandwidth limitation and even adjust some MAC and IP header fields. SFP cage supports both 1.25 Gb SFP and 10 Gb SFP+ modules.
It gives you all the basic functionality for a managed switch, plus more: allows to manage port-to-port forwarding, apply MAC filter, configure VLANs, mirror traffic, apply bandwidth limitation and even adjust some MAC and IP header fields. SFP cage supports both 1.25 Gb SFP and 10 Gb SFP+ modules.
Feature
EthernetDetails
- 10/100/1000 Ethernet ports 24
Fiber
Details
- SFP+ ports 2
Certification & Approvals
Details
- Certification CE, EAC, ROHS
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan