Mikrotik Routers and Wireless CCR1016-12G-4S-EM 1unit
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | CCR1016-12G-4S-EM |
|---|---|
| Unit | 1unit |
| Architecture | TILE |
| CPU | TLR4-03680 |
| CPU Core Count | 36 |
| Frequency (MHz) | 1200 |
| Dimensions (mm) | 443x193x44 |
| RouterOS License | 6 |
| Operating System | RouterOS |
| Size RAM (GB) | 8 |
| Storage Size (MB) | 1000 |
| Storage Type | NAND |
| MTBF | Approximately 200000 hours at 25°C |
| Tested Ambient Temperature (°C) | -20 to 60 |
| IPsec Hardware Acceleration | Yes |
| Maximum Power Consumption (W) | 60 |
| Input Voltage (V) | AC 100-240 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
CCR1036-12G-4S is an industrial grade router with cutting edge 36 core CPU. If you need many millions of packets per second - Cloud Core Router with 36 cores is your best choice.
The device comes in a 1U rackmount case, has four SFP ports, twelve Gigabit ethernet ports, a serial console cable and a USB port
The device comes in a 1U rackmount case, has four SFP ports, twelve Gigabit ethernet ports, a serial console cable and a USB port
Feature
EthernetDetails
- 10/100/1000 Ethernet ports 12
Fiber
Details
- SFP DDMI Yes
- SFP ports 4
Peripherals
Details
- Serial console port RJ45
- Number of USB ports 1
- USB Power Reset Yes
- USB slot type USB type A
- Max USB current (A) 1
Other
Details
- CPU temperature monitor Yes
- PCB temperature monitor Yes
- Voltage Monitor Yes
- Mode button Yes
Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan