Pioneer Internal SSD M.2 APS- SM1 240GB 1unit

#Nomor SKU S028422877
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number M.2
Unit 1unit
Capacity Storage (GB) 240
Maximum Read Speed (Mb/s) 500
Maximum Write (MB/s) 400
Interface M.2/ SATA 6Gb/s
Operating Temperature (°C) 0- 70
Dimensions (mm) 80x22x2
Weight (g) 9
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SSD(Solid State Disk) is the most popular device in the storage device market. Compare to traditional HDD, SSD has more advantages:
- Marvell controller, and strict selection of NAND flash memory
- Anti- shock, anti- vibration and lower power consumption
- SLC cache technology delivers Incredible Read/Write performance : Up to 500 MB/s and 400 MB/s
- Faster than traditional HDD, give you fast boot up, application load and response.
- M.2 2280 form factor and 2 capacity options: 120GB, 240GB. It can fully satisfy the installation requirements of desktop and laptop.
- Advance LDPC error correction
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan