Pioneer Internal SSD

Sebelum PPN:
Rp1.699.900 - Rp2.599.900
Spesifikasi
Maximum Write (MB/s)400
Operating Temperature (°C)0- 70
Maximum Read Speed (Mb/s)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SSD(Solid State Disk) is the most popular device in the storage device market. Compare to traditional HDD, SSD has more advantages:
- Marvell controller, and strict selection of NAND flash memory
- Anti- shock, anti- vibration and lower power consumption
- SLC cache technology delivers Incredible Read/Write performance : Up to 500 MB/s and 400 MB/s
- Faster than traditional HDD, give you fast boot up, application load and response.
- M.2 2280 form factor and 2 capacity options: 120GB, 240GB. It can fully satisfy the installation requirements of desktop and laptop.
- Advance LDPC error correction

Ulasan Produk

Tidak ada ulasan