EWM Welding Machine (Mesin Las) 090-002043-00502 Pico 300 Cel 1unit

#Nomor SKU S028395645
Wishlist
Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number 090-002043-00502
Unit 1unit
Setting Range for Welding Current (A) 10-300
Open Circuit Voltage (V) 107
Main Voltage (V) 3x400
Tolerances (%) -25 up to 20
Main Frequency (Hz) 50/60
Recommended Generator Power (kVA) 16.3
Dimensions (mm) 490x186x350
Standards IEC 60974-1 and -10 CL.A
Berat (Kg) 16.5
Tanggal Produk Terdaftar 03 August 2021
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MMA inverter welding machine
Electrode holder with cable, 350 A , 60 %, 50 mm²
Mains plug, assembled,
Workpiece lead with clamp, 350 A , 60 %, 50 mm²
Inverter welding machine, DC
Welding procedures and functions
MMA welding
TIG lift arc welding
Cel characteristic
Arcforce, hot start, antistick
Arcforce and hot start can be set
Feature
- Cellulose electrodes: 100% safe for vertical-down welding
- Unlimited generator operation and connection to long mains leads thanks to high mains voltage tolerances
- Robust design suitable for construction site use
- Connection capability for remote control
- Portable, shoulder strap
- 5 m mains supply lead
- Available with open circuit voltage reduction, VRD (to AS 1674.2-2003; IEC/DIN EN 60974-1 and ГОСТ 12.2 007.8)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan