Extech Tachometer 461995 Photo/Contact 1pc

#Nomor SKU S028338284
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 461995
Unit 1pc
Model Photo/Contact
Produk Tachometer
Display LCD
Resolution (rpm) 0.1
RPM Range 5 to 99.999
Netto Weight (kg) 0.3
Manufacturing Number 461995
Dimension Unit (cm) 21.5x6.5x3.8
Type Tachometer
Berat (Kg) 0.7
Tanggal Produk Terdaftar 14 July 2021
Terakhir Diperbaharui 23 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Unique display where characters reverse direction depending onmeasurement mode you are in
Large 0.4inch (5 digit) LCD display
Microprocessor based with quartz crystal oscillator to maintain highaccuracy
Tachometer memory stores last, max and min readings
Provides wide RPM (photo and contact) and Linear Surfac e Speed (contact) measurements
Accurate to 0.05% with max resolu tion of 0.1rpm ineither photo or contact mode
Complete with tips a nd wheel for rpmor linear surface speed, four 1.5V AA batteries, refl ective tape andcarrying case
Narrow beam Laser photo tachometer f or accuratenon-contact RPM measurements
Measurements from up to 6.5ft fromthe target for improved safety and accessibility

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan