SKF Round and Triangular Flanged Housings for Insert Bearing PF 80 Pressed Steel 1pc

#Nomor SKU S028115755
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number PF 80
Unit 1pc
Spherical Seating Diameter (mm) 80
Housing Overall Width (mm) 20
Housing Type Flanged
Flanged Housing Type Round
Number of Bolt Holes for Fasteners 4
Fastening Bolt Hole Type Plain
Material, Housing Pressed steel
Coating Zinc-coated
Relubrication Hole Without
Grease Fitting Without
Diameter of Spherical Seat Da (mm) 80
Width Housing Half A2 (mm) 10
Material Thickness A4 (mm) 3.5
Overall Length H (mm) 148
Abutment Diameter H2 (mm) min. 87
Pitch Diameter of Attachment Bolts J (mm) 119
Length of Attachment Bolt Hole N (mm) 13.5
Permissible Radial Load (kN) max. 7.5
Recommended Diameter for Attachment Bolts (mm) 12
Recommended Diameter for Attachment Bolts (inch) 0.5
Berat (Kg) 0.8
Tanggal Produk Terdaftar 24 June 2021
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round flanged pressed steel housings for insert bearings are lightweight and made from cold-rolled steel, and are zinc-coated for corrosion protection. The housings are cost-effective and designed for simple applications with light loads. The two-part housing, which has no provision for relubrication, can be ordered separately from the insert bearing, making a large number of combinations possible.
Warning
Image may differ from product. See technical specification for details.
Fitur
Pitch Diameter of Bolt Holes of Round and Triangle Flange Type Housing (mm) : 119
Feature
- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan