SKF Round and Triangular Flanged Housings for Insert Bearing

Sebelum PPN:
Rp129.900
Spesifikasi
Abutment Diameter H2 (mm)min. 87
CoatingZinc-coated
Diameter of Spherical Seat Da (mm)80
Fastening Bolt Hole TypePlain
Flanged Housing TypeRound
Grease FittingWithout
Housing Overall Width (mm)20
Housing TypeFlanged
Length of Attachment Bolt Hole N (mm)13.5
Material Thickness A4 (mm)3.5
Material, HousingPressed steel
Number of Bolt Holes for Fasteners4
Overall Length H (mm)148
Permissible Radial Load (kN)max. 7.5
Pitch Diameter of Attachment Bolts J (mm)119
Recommended Diameter for Attachment Bolts (inch)0.5
Recommended Diameter for Attachment Bolts (mm)12
Relubrication HoleWithout
Spherical Seating Diameter (mm)80
Width Housing Half A2 (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round flanged pressed steel housings for insert bearings are lightweight and made from cold-rolled steel, and are zinc-coated for corrosion protection. The housings are cost-effective and designed for simple applications with light loads. The two-part housing, which has no provision for relubrication, can be ordered separately from the insert bearing, making a large number of combinations possible.
Warning
Image may differ from product. See technical specification for details.
Feature
- Lightweight
- Cost-effective
- Flexible bearing and housing combinations
- Simple to mount
- Protection against corrosion


Ulasan Produk

Tidak ada ulasan