Hanna Instruments Waterproof portable thermistor thermometer HI935012 1unit

#Nomor SKU S028040729
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number HI935012
Unit 1unit
Automatic Shut-off User selectable: off, 8 or 60 min.
Battery Type/Life 1.5V AAA battery (3 pcs.) / approximately 4500 hours of continuous use
Dimensions (mm) 140x57x28 (5.5x2.2x1.1")
Environment Temperature (°C) rated operating conditions: -20 to 50 (-4 to 122 degree F); limiting conditions: -30 to 50 (-22 to 122 degree F); storage and transportation conditions: -40 to 70 (-40 to 158 degree F); relative humidity: 100%
Ordering Information HI935012 is supplied with FC762N2 1M thermistor stainless steel probe, batteries, instruction manual, instrument quality certificate, and protective carrying case.
Temperature Probe Thermistor probe
Thermistor Temperature Accuracy (°C) +/- 0.1 ; +/- 0.2 oF
Thermistor Temperature Range (°C) -20.0 to 120.0 ; -4.0 to 248.0 oF
Thermistor Temperature Resolution (°C) 0.1 ; 0.1 oF
Weight (g) 175 (6.27 oz.)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 20 May 2021
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI935012 is a waterproof portable thermistor thermometer designed for brewing industry. The HI935012 is supplied with the FC762N2 stainless steel probe that is 1 meter in length and is used to measure the temperature of mash in the center of a tank. This meter can be used at other critical points of the brewing process including the wort boil and fermentation.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan