Hanna Instruments Waterproof portable thermistor thermometer

Sebelum PPN:
Rp9.999.900
Spesifikasi
Automatic Shut-offUser selectable: off, 8 or 60 min.
Battery Type/Life1.5V AAA battery (3 pcs.) / approximately 4500 hours of continuous use
Dimensions (mm)140x57x28 (5.5x2.2x1.1\")
Ordering InformationHI935012 is supplied with FC762N2 1M thermistor stainless steel probe, batteries, instruction manual, instrument quality certificate, and protective carrying case.
Temperature ProbeThermistor probe
Environment Temperature (°C)rated operating conditions: -20 to 50 (-4 to 122 degree F); limiting conditions: -30 to 50 (-22 to 122 degree F); storage and transportation conditions: -40 to 70 (-40 to 158 degree F); relative humidity: 100%
Thermistor Temperature Accuracy (°C)+/- 0.1 ; +/- 0.2 oF
Thermistor Temperature Range (°C)-20.0 to 120.0 ; -4.0 to 248.0 oF
Thermistor Temperature Resolution (°C)0.1 ; 0.1 oF
Weight (g)175 (6.27 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI935012 is a waterproof portable thermistor thermometer designed for brewing industry. The HI935012 is supplied with the FC762N2 stainless steel probe that is 1 meter in length and is used to measure the temperature of mash in the center of a tank. This meter can be used at other critical points of the brewing process including the wort boil and fermentation.

Ulasan Produk

Tidak ada ulasan