ISHIDA Digital Scale Weighing Balance (Timbangan Digital) DXR-220 710161581 220g/000.1g 1unit

#Nomor SKU S028026839
Wishlist
Rp85.999.900
Persediaan

Spesifikasi Produk

Model Number DXR-220 710161581
Unit 1unit
Type Pan Size 80 mm
Readibility (g) 0.0001
Calibration Built in Weight
Capacity (g) 220
Weight Approx (kg) 2.9
Dimensions (mm) 290x200x306
Non-Linearity (g) ± 0.0003
Power Source (V) AC120/230/DC9
Display LCD with backlit
Berat (Kg) 2.9
Tanggal Produk Terdaftar 18 May 2021
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Tidak termasuk sertifikat kalibrasi dan sertifikat TERA
Warning
Exclude Calibration and TERA Certification
Feature
- Compact & Safe by its simple, durable and unique structure(not with the optional glass windshield).
- Plug & Perform warm up time is reduced by 90%.
- Energy Saver power consumption is cut by 60%.
- Reliable result stable measurement is obtained in long term.
- Anti electrostatic 360 degree transparent windshield composed of a permanently antielectron static plastic material, weighing can be visible from every angle.
- Full automatic span adjustment, Automatic repeatability measurement (ARM).
- The balance can be calibrated automatically to maintain in good condition. The condition is easily checked with single key operation by measuring and calculating repeatability standard deviation (for DXR type only).
- Bar graph display A 40 step bar graph display easily checks the current loads weighing against the capacity.
- Connection to PC RS232C interface is equipped to connect to PC, printer, and other outside devices.
- Single touch Response Setting for various environments.
- Operated by dry cell battery it could be operated by dry cell battery option requested.
- Density determination mode density of solids or liquids is measured with optional density measurement kit.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait