ISHIDA Digital Scale Weighing Balance (Timbangan Digital)

Sebelum PPN:
Rp85.999.900
Spesifikasi
TypePan Size 80 mm
Readibility (g)0.0001
CalibrationBuilt in Weight
Capacity (g)220
Weight Approx (kg)2.9
Dimensions (mm)290x200x306
DisplayLCD with backlit
Non-Linearity (g)± 0.0003
Power Source (V)AC120/230/DC9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact & Safe by its simple, durable and unique structure(not with the optional glass windshield).
- Plug & Perform warm up time is reduced by 90%.
- Energy Saver power consumption is cut by 60%.
- Reliable result stable measurement is obtained in long term.
- Anti electrostatic 360 degree transparent windshield composed of a permanently antielectron static plastic material, weighing can be visible from every angle.
- Full automatic span adjustment, Automatic repeatability measurement (ARM).
- The balance can be calibrated automatically to maintain in good condition. The condition is easily checked with single key operation by measuring and calculating repeatability standard deviation (for DXR type only).
- Bar graph display A 40 step bar graph display easily checks the current loads weighing against the capacity.
- Connection to PC RS232C interface is equipped to connect to PC, printer, and other outside devices.
- Single touch Response Setting for various environments.
- Operated by dry cell battery it could be operated by dry cell battery option requested.
- Density determination mode density of solids or liquids is measured with optional density measurement kit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait