Enerpac Hydraulic Pump, Air, VM43 4L ZA4404MX 1pc

#Nomor SKU S028019084
Wishlist
Rp189.999.900
Persediaan

Spesifikasi Produk

Model Number ZA4404MX
Unit 1pc
Maximum Operating Pressure (bar) 700
Cylinder Compatability Double-acting
Reservoir Capacity (cm³) 4000
Usable Oil Capacity (L) 1.3
Maximum Flow at Rated Pressure (L/minute) 1.3
Output Flow Rate (L/minute) 14.0 at 7bar, 11.0 at 50bar, 1.8 at 350bar, 1.3 at 700bar
Valve Function Advance / Hold / Retract
Valve Operation Manual
Valve Type 3-way, 2-position
Valve Model VM43
Power Source Air
Air Consumption (L/minute) 2840
Sound Level (dBA) 94-97
Relief Valve Adjustment Range (bar) 70 - 700
Dimension A (inch) 11.6
Dimension B (inch) 5.6
Dimension C (inch) 11
Dimension D (inch) 6
Dimension E (inch) 15.4
Berat (Kg) 43.2
Tanggal Produk Terdaftar 06 May 2021
Terakhir Diperbaharui 22 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Features Z-Class high efficency pump design, higher oil flow and bypass pressure
- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity
- Internal relief valves. One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring
- Optional heat exchanger warms exhaust air to prevent feezing and cools the oil

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait