Enerpac Hydraulic Pump, Air, VM43 4L

Sebelum PPN:
Rp189.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Cylinder CompatabilityDouble-acting
Reservoir Capacity (cm³)4000
Usable Oil Capacity (L)1.3
Maximum Flow at Rated Pressure (L/minute)1.3
Dimension A (inch)11.6
Dimension B (inch)5.6
Air Consumption (L/minute)2840
Dimension C (inch)11
Dimension D (inch)6
Dimension E (inch)15.4
Output Flow Rate (L/minute)14.0 at 7bar, 11.0 at 50bar, 1.8 at 350bar, 1.3 at 700bar
Power SourceAir
Relief Valve Adjustment Range (bar)70 - 700
Sound Level (dBA)94-97
Valve FunctionAdvance / Hold / Retract
Valve ModelVM43
Valve OperationManual
Valve Type3-way, 2-position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Features Z-Class high efficency pump design, higher oil flow and bypass pressure
- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity
- Internal relief valves. One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring
- Optional heat exchanger warms exhaust air to prevent feezing and cools the oil

Ulasan Produk

Tidak ada ulasan

Halaman Terkait