Vessel Gun-Type Ionizer G7RL 1pc
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | G7RL |
|---|---|
| Unit | 1pc |
| Power (V) | DC24±5%, AC100 to 240 |
| Electricity Consumption (mA) | 100 (typ) |
| Working Air Pressure Range (MPa) | 0.1 to 0.6 |
| WxDxH (mm) | 105x36x150 |
| Static Elimination Method | Piezoelectric High-Frequency Alternating Current Corona Discharge Type |
| Ambient Working Temperature (°C) | 5 to 40 |
| Working Ambient Humidity (%RH) | 35 to 65 (free of condensation-freezing) |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 April 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- Power Supply Adapter No.AD24-ITC
- Standard Nozzle G-7SN(already installed)
- Coupler Connection Nozzle G-7THN
- Needle Electrode Replacement Screwdriver G-7DR
- Standard Nozzle G-7SN(already installed)
- Coupler Connection Nozzle G-7THN
- Needle Electrode Replacement Screwdriver G-7DR
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.Feature
- Ergonomic grip that fits the hand, compact and lightweight resin body.- Green LED lighting is installed for easy visual check of dust.
- Safety design with built-in piezoelectric transformer. The operating voltage is DC24V safety, low voltage, with a dedicated adapter.
- Warning LED with a high voltage abnormality is attached.
- The needle electrode can be easily cleaned and replaced with a special tool.
- Operating LED and High Voltage Abnormality warning LED are placed on both grip sides. Operating status can be always checked.
Use
\n- Static elimination/removal of dust from cell phones and bumpers etc.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan