Nabakem Mold Release (Pelepas Cetakan) R1 (Mold Release for 1st Processing) 420ml 1pc

#Nomor SKU S027245767
Wishlist
Rp48.900
Persediaan

Spesifikasi Produk

Model Number R1
Unit 1pc
Volume (ml) 420
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 April 2021
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use it toward fire.
- Do not use near heater or stove.
- Do not use in the room using fire.
- Do not keep it in the place above 40℃.
- Provide ventilation to use it in the closed room.
- Do not throw it away into fire.
- Punch the can to throw it away.
- Do not keep it in the closed place.
- Spraying may not work well below 5℃.
Feature
Mold Release R-1 (Mold Release for 1st Processing) is a non-paintable release agent developed by our unique design. This product has best release. Ideal for delicate and precise mold. No residues are remained. Using this product, defect occurrence ratio is reduced. Also, quality improvement, work hour reduction and cost saving are obtained. Additionally, it is used widely for polishing, surface protection and lubrication.

- Excellent lubrication and release
- Quick drying product with excellent release
- No residues remained on mold
- Formation of even film
- Noncorrosive to mold
Use
Epoxy resin, phenol resin, melamine resin, rubbers, engineering plastics, ABS resin, PVC resin
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan