Nabakem Mold Release (Pelepas Cetakan)

Sebelum PPN:
Rp48.900
Spesifikasi
Volume (ml)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use it toward fire.
- Do not use near heater or stove.
- Do not use in the room using fire.
- Do not keep it in the place above 40℃.
- Provide ventilation to use it in the closed room.
- Do not throw it away into fire.
- Punch the can to throw it away.
- Do not keep it in the closed place.
- Spraying may not work well below 5℃.
Feature
Mold Release R-1 (Mold Release for 1st Processing) is a non-paintable release agent developed by our unique design. This product has best release. Ideal for delicate and precise mold. No residues are remained. Using this product, defect occurrence ratio is reduced. Also, quality improvement, work hour reduction and cost saving are obtained. Additionally, it is used widely for polishing, surface protection and lubrication.

- Excellent lubrication and release
- Quick drying product with excellent release
- No residues remained on mold
- Formation of even film
- Noncorrosive to mold
Use
Epoxy resin, phenol resin, melamine resin, rubbers, engineering plastics, ABS resin, PVC resin

Ulasan Produk

Tidak ada ulasan