Rectorseal Rector Aaron Tape (Pipe Repair Tape) SR-5 25mmx5m 1roll

Rp859.900
Persediaan

Spesifikasi Produk

Model Number SR-5
Unit 1roll
Thickness (mm) About 1
Width (mm) 25
Length (m) 5
Material Silicon Rubber
Tensile Strength (MPa) 7
Elongation (%) 40
Heat Resistance Temperature (°C) -50 Up To 200
M Code 05863785
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 March 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Repairing water leaks. Repairs can be made while pressure is applied. The tapes are self-fused and can easily be repaired. The tapes are fused together by the elasticity and adhesion of rubber without adhesive, closing damaged parts and gaps. It can be used without stickiness.
Food Sanitation Law Nos. 370 and 85 approved
JIS K6353 (rubber for water supply) approved, U.S. military standard compliant product (MIL-I-46852C)
For repairing piping such as water leaks and air leaks, and for repairing various hoses.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait