SIEMENS Industrial Ethernet FC TP Standard Cable 6XV1840-2AH10 1pc(20m)

#Nomor SKU S025013634
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 6XV1840-2AH10
Unit 1pc(20m)
Suitability for Use Standard cable with rigid cores for fast installation
Cable Designation 2YY (ST) CY 2x2x0,64/1,5-100 GN SF/UTP
Attenuation Factor per Length at 10MHz/Maximum (dB/m) 0.052
Attenuation Factor per Length at 100MHz/Maximum (dB/m) 0.195
Core Diameter of AWG22 Insulated Conductor (mm) 0.64
Outer Diameter of Inner Conductor (mm) 0.64
Outer Diameter of the Wire Insulation (mm) 1.5
Outer Diameter of the Inner Sheath of the Cable (mm) 3.9
Outer Diameter of Cable Sheath (mm) 6.5
Material of the Wire Insulation polyethylene (PE)
Material of the Inner Sheath of the Cable PVC
Material of Cable Sheath PVC
Color of the Insulation of Data Wires white/yellow/blue/orange
Color of Cable Sheath green
Standard for Structured Cabling CAT 5E CAT 5E
Weight per Length (kg/km) 61
Overall Length (m) 100 (for Industrial Ethernet with 100BaseTX)
Net Weight (kg) 0.063
Packaging Dimension (WxLxH) (cm) 1x07x1
Product Class C: products manufactured / produced to order, which cannot be reused or re-utilised or be returned against credit.
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial Ethernet FC TP Standard cable, GP 2x2 (PROFINET Type A), TP installation cable for connection to IE FC RJ45 2x2, for universal use, 4-core, shielded CAT 5E, sold by the meter, delivery length max. 4000 m minimum order 20 m

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan