Sharp Air Purifier with Mosquito Catcher (Pembersih Udara) FP-JM30Y-B Black 1unit

#Nomor SKU S024939799
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number FP-JM30Y-B
Unit 1unit
Color Black
Coverage Area (m²) 23
Humidify No
Max. Air Flow 180
HEPA Yes
Filter Life Up to 2 Years
Dimensions (mm) 438x444x253
Berat (Kg) 8.2
Tanggal Produk Terdaftar 24 December 2020
Terakhir Diperbaharui 26 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Providing you with fresh air and a healthy environment
The high humidity in Plasmacluster ions can eliminate viruses and bacteria in the air
Efficient airflow control and the rear suction is equipped with a high quality HEPA filter to capture microparticles
Captures and protects you from mosquitoes without using any chemicals 100% safe protection from harm

Safe Mosquito Capture System
By using non-toxic, harmless equipment and furniture, this air purifier can safely catch mosquitoes, even for households with small children. Cleaning the floor is also easier, because the mosquitoes that are caught will stick to the glue, so the floor is free from mosquitoes.

5 Elements to Catch Mosquitoes
1. UV rays
2. Body color is black
3. Proper Entry Size
4. Powerful Air Vacuum
5. Strong Glue Layer

This product is able to attract and attract mosquitoes with its outer appearance which is coated in black and immersed in UV rays. The presence of small entry gaps on both sides and a strong air suction encourages mosquitoes to come closer and trap them into the glue layer inside.
The mosquito catcher learning mechanism is in collaboration with the Institute for Medical Research Malaysia (IMR).

Glue Coating
Designed to be insect free
Has a strong catching power
Makes it easy to clean mosquitoes without getting your hands dirty

Fog-like particles and the ability to clean the air
This air purifier is equipped with Haze Mode (Fog Mode). When the air purifier is turned on in this mode, the appliance will run at maximum airflow in the first 10 minutes, then change to a higher airflow in the next 50 minutes. Furthermore, the air purifier will work alternately low and high for 20 minutes. With high air flow in the first 60 minutes, the moisture of Plasmacluster ions will immediately circulate throughout the room which will reduce static electricity energy, so as to be able to trap particles that resemble the fog.
Feature
- Plasmacluster HD 7000
- Applicable Coverage Area for 23 m²
- Filter Replacement Indicator
- SHARP Original Airflow at 20 o Angle
- ANTI Dust Mode
- Timer function
- HEPA Filter Lifetime (up to 2 years)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan