Spesifikasi
| Color | Black |
|---|---|
| Coverage Area (m²) | 23 |
| Humidify | No |
| Max. Air Flow | 180 |
| HEPA | Yes |
| Filter Life | Up to 2 Years |
| Dimensions (mm) | 438x444x253 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Providing you with fresh air and a healthy environment
The high humidity in Plasmacluster ions can eliminate viruses and bacteria in the air
Efficient airflow control and the rear suction is equipped with a high quality HEPA filter to capture microparticles
Captures and protects you from mosquitoes without using any chemicals 100% safe protection from harm
Safe Mosquito Capture System
By using non-toxic, harmless equipment and furniture, this air purifier can safely catch mosquitoes, even for households with small children. Cleaning the floor is also easier, because the mosquitoes that are caught will stick to the glue, so the floor is free from mosquitoes.
5 Elements to Catch Mosquitoes
1. UV rays
2. Body color is black
3. Proper Entry Size
4. Powerful Air Vacuum
5. Strong Glue Layer
This product is able to attract and attract mosquitoes with its outer appearance which is coated in black and immersed in UV rays. The presence of small entry gaps on both sides and a strong air suction encourages mosquitoes to come closer and trap them into the glue layer inside.
The mosquito catcher learning mechanism is in collaboration with the Institute for Medical Research Malaysia (IMR).
Glue Coating
Designed to be insect free
Has a strong catching power
Makes it easy to clean mosquitoes without getting your hands dirty
Fog-like particles and the ability to clean the air
This air purifier is equipped with Haze Mode (Fog Mode). When the air purifier is turned on in this mode, the appliance will run at maximum airflow in the first 10 minutes, then change to a higher airflow in the next 50 minutes. Furthermore, the air purifier will work alternately low and high for 20 minutes. With high air flow in the first 60 minutes, the moisture of Plasmacluster ions will immediately circulate throughout the room which will reduce static electricity energy, so as to be able to trap particles that resemble the fog.
The high humidity in Plasmacluster ions can eliminate viruses and bacteria in the air
Efficient airflow control and the rear suction is equipped with a high quality HEPA filter to capture microparticles
Captures and protects you from mosquitoes without using any chemicals 100% safe protection from harm
Safe Mosquito Capture System
By using non-toxic, harmless equipment and furniture, this air purifier can safely catch mosquitoes, even for households with small children. Cleaning the floor is also easier, because the mosquitoes that are caught will stick to the glue, so the floor is free from mosquitoes.
5 Elements to Catch Mosquitoes
1. UV rays
2. Body color is black
3. Proper Entry Size
4. Powerful Air Vacuum
5. Strong Glue Layer
This product is able to attract and attract mosquitoes with its outer appearance which is coated in black and immersed in UV rays. The presence of small entry gaps on both sides and a strong air suction encourages mosquitoes to come closer and trap them into the glue layer inside.
The mosquito catcher learning mechanism is in collaboration with the Institute for Medical Research Malaysia (IMR).
Glue Coating
Designed to be insect free
Has a strong catching power
Makes it easy to clean mosquitoes without getting your hands dirty
Fog-like particles and the ability to clean the air
This air purifier is equipped with Haze Mode (Fog Mode). When the air purifier is turned on in this mode, the appliance will run at maximum airflow in the first 10 minutes, then change to a higher airflow in the next 50 minutes. Furthermore, the air purifier will work alternately low and high for 20 minutes. With high air flow in the first 60 minutes, the moisture of Plasmacluster ions will immediately circulate throughout the room which will reduce static electricity energy, so as to be able to trap particles that resemble the fog.
Feature
- Plasmacluster HD 7000- Applicable Coverage Area for 23 m²
- Filter Replacement Indicator
- SHARP Original Airflow at 20 o Angle
- ANTI Dust Mode
- Timer function
- HEPA Filter Lifetime (up to 2 years)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/44P105182148-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
