BLOVAC Blowback Cleaner (Pembersih Blowback) V300 1unit

Rp8.699.900
Persediaan

Spesifikasi Produk

Model Number V300
Unit 1unit
Air Consumption (L/minute) 350
AS ONE Part Number 1-7311-01
Body Material Aluminium Casting
Hose Length (m) 2
Hose Diameter (mm) 25
Vacuum Degree (mm/H2O) 2600
Inhalation Volume (m³/minute) 1.1
M Code 33478977
Berat (Kg) 4.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.
The compact design makes it easy to carry and maintenance-free.
It does not generate oil mist and can be inhaled even with oil, sludge or sand.
BV25 is an air gun for both suction and discharge.
The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.

* Pail cans are sold separately.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan