Hytera Repeater IC-FR6000 UHF400-470 MHz 1unit

#Nomor SKU S024108836
Wishlist
Rp46.999.900
Persediaan

Spesifikasi Produk

Model Number IC-FR6000
Unit 1unit
Frequency Range (MHz) UHF400-470
Berat (Kg) 2.3
Tanggal Produk Terdaftar 13 December 2020
Terakhir Diperbaharui 16 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Icom IC-FR6000 is equipped with mult-site IDAS operation features that can be used as analog and digital repeaters and can be used as a repeater for radio trunking at the frequencies 350 - 400 and 400 - 470MHz
Feature
IDAS BRIDGE GAP BETWEEN ANALOGUE & DIGITAL SYSTEMS
IDAS is an Icom digital system, radio used on the ground using the NXDN ™ interface in the air. ICOM IC-FR6000 It has a handy call feature for selective calls, status messages, radio stun / shutdown / restart & GPS position reporting, etc.The IDAS system is ideal for business & industrial users who may wish to migrate to digital systems or FCC mandated destinations. with a narrow band spacing

MultiTrunk logo
MULTITRUNK NOW AVAILABLE

The ICOM IC-FR6000 repeater equipped with mult-site IDAS operation features has now been extended to trunking! Additional ICOM IC-FR6000 & new CF-FR6000MT card with lots of IDAS trunking can be interconnected to create roaming covering a large area using IP. MultiTrunk Benefits:

Scalable from 1 channel to 30 channels per site, up to 16 sites
Effective operation with all channels used to transmit voice or data payload, monitoring emergency interrupt priority & roaming convenience when conversations occur
All the features of digital radio, such as text, GPS & group / individual calls are available in multi-site trunking
Best value on the market for multi-site trunking systems
DIGITAL / ANALOG OPTION MODES COMBINING

ICOM IC-FR5000 can receive analog signal & digital signal on one channel. You will get to know the IDAS system, when using an analog radio that is in a system. The IDAS system allows you to scale migrations to narrow digital bands at the speed you need

Double your channel capacity
DOUBLE THE CHANNEL CAPACITY

The IDAS system on the ICOM IC-FR6000 can double the current 12.5kHz channel allocation capacity. The ICOM IC-FR6000 enables you to meet today's narrow banding requirements, & provides a solution for any future spectrum shortages.

.
IMPROVED AUDIO QUALITY

The IDAS system only takes up 6.25KHz space per channel. With increased sensitivity of narrow band communication, increase communication greater than 12.5kHz so that analog mode can be achieved. The IDAS system uses the AMBE +2 ™ codec, which provides clear audio & data communication simultaneously.

NETWORK INTERFACE *

IDAS repeater has a network interface * & can be connected to a LAN or the Internet via an Ethernet cable. The communication range is considerably extended by internet connection & eliminates the need for expensive leased lines. When connected to PC via LAN or Internet, Can remotely maintain repeater configuration remotely from your PC.

DIGITAL TRUNKING ABILITIES *

This repeater will also have digital trunking capabilities in the near future. This will allow you to operate your channel more effectively by sharing the channel minimum with many users.

* Several features planned & released in the future.

19-INCH LOW PROFILE DESIGN 2U MOUNTAIN RACK

ICOM IC-FR6000 only uses 2U height. This low profile configuration allows you to stack multiple units in an industry standard 19-inch rack & provides great space efficiency

.
Two RF channel modules in one unit
TWO RF CHANNEL MODULE IN ONE UNIT

Two RF modules * can be installed in one chassis to reduce installation space, as the RF module can be programmed & operated independently. The LEDs on the front panel indicate both channel conditions.

* UR-FR6000 / UR-FR6000 Required options.

OUTPUT 50W AT 50% CYCLE, 25W 100% OPERATING CYCLE

Employing a high stability ± 0.5ppm oscillator & high performance power amplifier, the ICOM IC-FR6000 provides dependable 100% cycle operation at 25W output. When operated at a high power setting of 50W, the repeater operates on a 50% cycle.

SOME CTCSS, DTC TONE & RAN DECODE CODES

The ICOM IC-FR5000 has multiple CTCSS & DTC decodes as well as digital RAN (Radio Access Number) codes on channels per channel (up to 16 tonnes / code) & downlinks received signals with specified tone / code. This function is useful for sharing channels with several groups & is ready to be standby when using other groups.

SUPERIOR PERFORMANCE

ICOM IC-FR6000 with leading receiver selectivity & rejection intermodulation. This improves repeater service quality even under congested band conditions.

25-PIN D-SUB CONNECTOR ACCESSORIES

The ICOM IC-FR6000 features a programmable 25-pin D-SUB connector accessory for connecting various trunking controllers or remote external control devices. Also, the modulation / demodulated input / output signal from the D-SUB connector.

VOICE DRAWER

Voice scrambler version which provides safe & standard conversation. When a more secure system is required, non-rolling type 32 voice code, UT-109R & 1020 * UT-110R * rolling type code is an option. In IDAS digital mode, 15-bit encryption keys are available for more than 32,000 random codes.

* This voice scrambler (type inversion, UT-109R & 110R-UT) is on analog models only.

MADE WITH AUDIO COMPANDER *

With a complete audio compader that improves signal to noise ratio & delivers clear audio.

* Analog Mode.

OTHER FEATURES

Prioritizes PTT settings (Local Mic., External PTT or repeater operations)
Built-in voice scrambler type inversion & choice of UT-109R or UT-110R voice scrambler *
5-Tone & DTMF encoder / decoder * & CW ID transmitter
Broad / narrow analog (12.5 / 25KHz) programmable channel spacing *
Normal & Prioritize scanning
Assign a given key with a safe sticker
Ability Beat cancels
Low voltage warning *
Fast & easy programming from a PC

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan