Cylindrical Inductive Proximity Sensors
The PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
Autonics Proximity Sensors Inductive PR Series PRL18-5AC AC 2-Wire 1pc
Rp429.900
Persediaan
Spesifikasi Produk
| Model Number | PRL18-5AC |
|---|---|
| Unit | 1pc |
| Wire Type and Power (V) | 100-240 (AC 2-wire type) |
| Sensing Side Diameter | M18 |
| Sensing Distance (mm) | 5 |
| Installation | Shield(flush) |
| Standard Sensing Target (mm) | 18×18×1 (iron) |
| Response Frequency (Hz) | 20 |
| Control Output | Normally Closed |
| Material | Brass(nickel plated) |
| Cable Standard/Material | Standard cable |
| Protection Structure | IP67(IEC standard) |
| Body Length | Long body |
| Environment Ambient Temperature (°C) | -25 to 70; storage: -30 to 80 |
| Environment Ambient Humidity (%RH) | 35 to 95; storage: 35 to 95 |
| Hysteresis Distance (%) | Max. 10 (of sensing distance) |
| Residual Voltage (V) | Max. 10 |
| Insulation Type | Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV) |
| Current Specification (mA) | Leakage current: Max. 2.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 December 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Warning
-The response frequency is the average value. The standard sensing target is used and the width is set as 2 times of the standard sensing target, 1/2 of the sensing distance for the distance.-The weight includes packaging. The weight in parenthesis is for unit only.
-The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- IP67 protection structure (IEC standard)- Operation indicator (red LED)
- PTFE coating prevents malfunctions caused by welding spatter (spatter-resistant models)
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)