Philips UV-C Sterilizer Chamber (Kotak Sterilisasi UV) UVCC100 68W MS04 Small 66L 1unit

#Nomor SKU S023311510
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number UVCC100 68W MS04
Unit 1unit
Capacity (L) 66
Height (mm) 510
Size Small
Berat (Kg) 1.9
Tanggal Produk Terdaftar 22 November 2020
Terakhir Diperbaharui 21 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Philips UV-C disinfection chamber.
An effective disinfection chamber with UV-C for fast and environment friendly disinfection of versatile objects. Its application areas are all professional indoor applications for bacteria & viruses disinfection.
Feature
Benefits:
- In laboratory testing, Signify’s UV-C light sources inactivated 99% of SARS-CoV-2 virus on a surface with an exposure time of 6 seconds.

Features:
- Heavy-duty stainless-steel chamber.
- Auto power off when the chamber is open ensuring no UV-C exposure to user.
- Prefixed step timer for disinfection, easy to use, one touch operation.

Available in 3 sizes:
- Small: height of 510 mm, 77 liters.
- Medium: height of 660 mm, 110 liters.
- Large: height of 1700 mm, 323 liters.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan