Mergusa Sil'On (Cat Pelapis Anti Bocor Waterproof) 1kg 1pc
Rp71.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (kg) | 1 |
| Chemical Base | Acrylic |
| Recommended Rate (kg/m²) | 1.5 |
| Specific Gravity (kg/L) | 1.3 |
| Viscosity (cPs) | '22000 (Brookfield, RVT, #7/20) at 30°C |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
A sealing compound for the construction industry, formulated from acrylic resin, special pigment, plus anti-moss and fungal agents, SIL'ON has a good adhesion properties and highly elastic making it very suitable for ivercoming problems of humidity abd leakage in walls, concrete roofs, asbestos construction etc.
Advantage :
Adheres well to all surfaces.
- Elastic.
- Moss and fungus resistant.
- Available in several colours, suitable for decorative purposes.
Storage : Store in cool and dry place. If the original packaging is unbroken, the substrate will remain active for up to one year.
Application : Clean the surface to be coated of dust, loose particles, oil, rust or moss. For the first layer, to fill pores in the surface, mix SIL’ON with water in a ratio of 2:1. When the first layer is dry, apply a second layer to cover the first layer, using a paintbrush or roller. When apply SIL’ON, do not use metal tools other those made
from stainless steel.
Advantage :
Adheres well to all surfaces.
- Elastic.
- Moss and fungus resistant.
- Available in several colours, suitable for decorative purposes.
Storage : Store in cool and dry place. If the original packaging is unbroken, the substrate will remain active for up to one year.
Application : Clean the surface to be coated of dust, loose particles, oil, rust or moss. For the first layer, to fill pores in the surface, mix SIL’ON with water in a ratio of 2:1. When the first layer is dry, apply a second layer to cover the first layer, using a paintbrush or roller. When apply SIL’ON, do not use metal tools other those made
from stainless steel.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Mergusa%20Sil'On%20(Cat%20Pelapis%20Anti%20Bocor%20Waterproof)%201kg%201pc/0pS020618025-1.jpg)