WACKER NEUSON Light Towers LTV6K 1unit

#Nomor SKU S018497960
Wishlist
Rp529.999.900
Persediaan

Spesifikasi Produk

Model Number LTV6K
Unit 1unit
Dimensions (LxWxH) (mm) 101x58x99
Lamp Type Metal Handle
Mast Height (ft) 23
Power (kW) 6
Frequency (Hz) 60
Voltage (V) 120/240
Power Factor cos Φ 1~ 1
Generator Model Brushless
Generator Insulation (class) H
Idle to Full Load (%) 10
Voltage Control (%) (+/-) 6
Engine/Motor Manufacturer Kubota (D1005)
Engine/Motor Type Liquid-cooled 3- cylinder
Fuel Type Diesel
Displacement (in³) 61.1
Operating Performance (HP) 13.1
Speed (rpm) 13.1
Rated Performance ISO 3046 IFN
Tank Capacity (Oil) US qt 5.4
Illumination Coverage (ft²) 9230 (at 5 fc 54 lux)
Berat (Kg) 86.8
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile light towers deliver exceptional lighting.
The LTV6 and LTV8 light towers combine the features and performance of traditional light towers in a small footprint. They are ideally suited for illuminating general job sites, site prep, concrete pours, specialty events, parking lots, road work and bridge work. The adjustable vertical mast extends 23 feet and can rotate 360 degrees for optimum lighting flexibility.

- Compact design and foldable tongue allow transportation of up to 18 units on a 48 foot flatbed truck. Additionally, less space is taken up on site and in rental yards.
- Extended service intervals lowers cost of ownership: 1000 hours for Kubota engine and 750 for Kohler engine.
- Fast set-up times and a 45-gallon fuel tank extends lighting time to over 95 hours.
- Available with either Kohler (KDW1003) or Kubota (D1005 or D1105) engines. All models feature a Mecc Alte generator end.
- Four 1100 Watt metal halide lights standard, with LED optional, provide lighting for any application.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan