WACKER NEUSON Light Towers

Sebelum PPN:
Rp529.999.900
Spesifikasi
Dimensions (LxWxH) (mm)101x58x99
Lamp TypeMetal Handle
Mast Height (ft)23
Power (kW)6
Frequency (Hz)60
Displacement (in³)61.1
Engine/Motor ManufacturerKubota (D1005)
Engine/Motor TypeLiquid-cooled 3- cylinder
Fuel TypeDiesel
Generator Insulation (class)H
Generator ModelBrushless
Idle to Full Load (%)10
Illumination Coverage (ft²)9230 (at 5 fc 54 lux)
Operating Performance (HP)13.1
Power Factor cos Φ 1~1
Rated PerformanceISO 3046 IFN
Speed (rpm)13.1
Tank Capacity (Oil) US qt5.4
Voltage (V)120/240
Voltage Control (%)(+/-) 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile light towers deliver exceptional lighting.
The LTV6 and LTV8 light towers combine the features and performance of traditional light towers in a small footprint. They are ideally suited for illuminating general job sites, site prep, concrete pours, specialty events, parking lots, road work and bridge work. The adjustable vertical mast extends 23 feet and can rotate 360 degrees for optimum lighting flexibility.

- Compact design and foldable tongue allow transportation of up to 18 units on a 48 foot flatbed truck. Additionally, less space is taken up on site and in rental yards.
- Extended service intervals lowers cost of ownership: 1000 hours for Kubota engine and 750 for Kohler engine.
- Fast set-up times and a 45-gallon fuel tank extends lighting time to over 95 hours.
- Available with either Kohler (KDW1003) or Kubota (D1005 or D1105) engines. All models feature a Mecc Alte generator end.
- Four 1100 Watt metal halide lights standard, with LED optional, provide lighting for any application.

Ulasan Produk

Tidak ada ulasan