Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) 5/8inch 1pc

#Nomor SKU S018248937
Wishlist
Rating:
100% of 100
(2)
Rp539.900
Persediaan

Spesifikasi Produk

Model Number G-209
Unit 1pc
Working Load Limit (t) 3-1/4
Nominal size (inch) 5/8
Weight per Each (lbs) 1.37
Tolerance A ± 0.06
Tolerance C ± 0.13
Dimension A (inch) 1.06
Dimensions b (inch) 0.75
Dimension C (inch) 2.38
Dimension D (inch) 0.63
Dimension E (inch) 1.69
Dimension F (inch) 1.5
Dimension G (inch) 2.94
Dimension H (inch) 4.19
Dimension L (inch) 0.44
Dimension M (inch) 3.34
Dimension P (inch) 0.69
Berat (Kg) 0.5
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 23 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40ーC (-40ーF) to 204ーC (400ーF). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20ーC (-4ーF) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Peringatan
Produk baru.Foto produk hanya ilustrasi, jika terdapat perbedaan fisik produk dengan gambar (Warna kusam dan cat terkelupas ), tidak mengurangi fungsi produk.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk